Shop All Plug Adapters
Ac Works
1.5FT 10/4 NEMA 14-30P 4-Prong Dryer Plug to 4 NEMA 5-15/20R Connector
Mfr # S1430F520-018
Zoro # G510916539
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 30 A
- Color Orange
- NEMA Connector NEMA 5-20
- Wire Size 10 AWG
- Plug Configuration NEMA 14-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # S1430F520-018
- Zoro # G510916539
- UPC # 819145022941
- Country of Origin China
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 1.5ft |
Details
Max. Amps | 30 A |
Color | Orange |
NEMA Connector | NEMA 5-20 |
Plug Configuration | NEMA 14-30 |
Voltage | 125V |
Watts | 7500W |
Jacket Material | PVC |
Number of Female Connectors | 4 |
Description
This AC WORKS brand 4-prong dryer outlet power distribution cord S1430F520-018 is very durable. The cord is 1.5-feet in length and is a NEMA 14-30P to four NEMA 5-15/20R outlets. The NEMA 14-30P is a 30 Amp, 125/250 Volt straight-blade plug. The NEMA 5-15/20R is a 15/20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire with a 600 Volt anti-cold weather jacket staying flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- AC WORKS 14-50P 50A 4-Prong Plug to 10-30R 3-Prong Dryer Outlet (AD14501030)
- AC WORKS L14-30P 4-Prong 30A Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L1430630-018)
- AC WORKS 1.5FT NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R RV/Range 50A Connector (EVL1430MS-018)
- AC WORKS Locking Adapter L5-30P to L14-20R Hots Bridged 20A 125/250V (ADL530L1420)
- AC WORKS NEMA 5-20P 20A Plug to Locking L5-30R 3-Prong 30A 125V Adapter (AD520L530)
- AC WORKS 25ft Generator L14-30P 30A 4-Prong Plug to 50A RV/ Marine Power Inlet Adapter Cord (L1430M50-025)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- Ac Works Plug Adapters