Shop All Recreational Vehicle Accessories
Ac Works
1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter
Mfr # RV1050TT-018
Zoro # G210828255
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Color Orange
- Female Connector Configuration NEMA TT-30
- Voltage 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV1050TT-018
- Zoro # G210828255
- UPC # 819145028295
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Color | Orange |
Female Connector Configuration | NEMA TT-30 |
Voltage | 125 V |
Watts | 3750W |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA 10-50 |
Cable Jacket Designation | STW |
Description
This AC WORKS brand RV adapter RV1050TT-018 is 1.5-feet in length and is a NEMA 10-50P to NEMA TT-30R. The NEMA 10-50P is a 50 Amp, 125/250 Volt 3-prong old welder/range male plug. The NEMA TT-30R is an RV 30 Amp, 125 Volt female connector.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE GATE HDWE KIT SS 6""2 HNG (N343-434)
- SAFE STEP Pro Plus Ice Melt, 50lb Bag, PK49 (635292)
- COLES WILD BIRD PRODUCTS Cole'S Cajun Cardinal Blend Blended Bird Seed, 5 Lb Bag (CB05)
- TORO Toro Leaf Collector (51502)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- SUPERIOR ELECTRIC Round Electric Cable Hatch for 50 Amp Cord - White (RVA1574)
- Ac Works Camping Equipment