Shop All Locking Receptacles
Ac Works
15A 125V L5-15R Flanged Outlet UL and C-UL Listed
Mfr # ASOUL515R
Zoro # G710113059
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15R
- Voltage 125V
- Amps 15 A
- Color Black
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASOUL515R
- Zoro # G710113059
- UPC # 819145029131
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-15R |
Voltage | 125V |
Amps | 15 A |
Color | Black |
Standards | cULus |
Material | PVC |
Weight (Lbs.) | 0.4 lb |
Wattage | 1875W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L5-15R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 or 12 AWG American Wire Gauge copper wire.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- LEVITON Straight Blade Plug (5256-VY)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- Ac Works Locking Devices