Shop All Single Straight Blade Receptacles
Ac Works
15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL
Mfr # ASOU515RL-WC
Zoro # G710113196
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V
- Color - Plugs and Receptacles Black
- Standards cULus
- NEMA Configuration NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASOU515RL-WC
- Zoro # G710113196
- UPC # 819145023498
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V |
Color - Plugs and Receptacles | Black |
Standards | cULus |
NEMA Configuration | NEMA 5-15R |
Material | PVC |
Weight | 0.4 lb |
Male/Female | Female |
Wattage | 1875W |
Description
This AC WORKS brand outlet wiring device is a heavy-duty power outlet device with covers. It is used for an industrial and commercial grade flange outlet. This outlet works with 18, 16, and 14 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- RACO Mud Ring, Ring Accessory, 2 Gang, 820, Square Box (820)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- AC WORKS 15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers (ASIN615P-WC)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- Ac Works Straight Blade Devices