Shop All Single Straight Blade Receptacles
Ac Works
15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers
Mfr # ASIN615P-WC
Zoro # G710113189
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V
- Color - Plugs and Receptacles Black
- Standards cULus
- Weight 0.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASIN615P-WC
- Zoro # G710113189
- UPC # 819145023528
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 250V |
Color - Plugs and Receptacles | Black |
Standards | cULus |
Weight | 0.3 lb |
NEMA Configuration | NEMA 6-15P |
Material | PVC |
Wattage | 3750W |
Male/Female | Male |
Description
This AC WORKS brand inlet wiring device ASIN615P-WC is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 14 to 12 AWG American Wire Gauge copper wire and is commonly used for boats, RVs, small trailers, or cabins. The product features a 15 Amp 250 Volt power input connection NEMA 6-15P and is a straight blade flange inlet. It has a 2-pole, 3-wire grounding system with a nylon casing and is back wired.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 15A 125V Household Flanged Outlet with Power Indicator and Covers UL C-UL (ASOU515RL-WC)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- AC WORKS 3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed (ASOUL1530R)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- Ac Works Single Straight Blade Receptacles