Shop All Extension Cords
Ac Works
10ft Temp Power L14-20P 20A 4-Prong Locking Plug to CS6364 50A Connector
Mfr # TEL1420-010
Zoro # G610916552
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L14-20
- Watts 5000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # TEL1420-010
- Zoro # G610916552
- UPC # 819145026451
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L14-20 |
Watts | 5000W |
Jacket Material | Rubber |
Wire Gauge | 12 AWG |
Female Connector Configuration | CS6364 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft temporary power adapter is very durable with SOOW 12/4 20 Amp copper wire and a 600 Volt jacket. It is a NEMA L14-20 to CS6364. The NEMA L14-20 is a 20 Amp, 125/250 Volt, 4-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The product is for heavy-duty outdoor use and its maximum operating power is 5000 Watts. This power connection cord is used for temporary power with a transfer switch.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown (4901)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 10ft SOOW 10/4 NEMA L15-30 30A 3-Phase 250V Industrial Rubber Extension Cord (L1530PR-010)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 50ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-050E)
- CCI CCI 55039604 SJEOOW Electrical Cord, 12 AWG, Black Seoprene/TPE Sheath (55039604)
- Ac Works Extension Cords & Power Strips