Shop All Extension Cords
Ac Works
10ft SOOW 12/5 NEMA L21-20 20A 3-Phase 120/208V Industrial Rubber Extension Cord
Mfr # L2120PR-010
Zoro # G410374118
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 AWG
- Voltage 120/208V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L21-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L2120PR-010
- Zoro # G410374118
- UPC # 819145025102
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 120/208V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L21-20 |
NEC Cord Designation | SOOW |
Watts | 4160W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L21-20 |
Description
This AC WORKS brand 10ft L21-20 extension cord is a 20 Amp, 5-Wires industrial high-power locking extension cord. The cable is an SOOW 12/5, 20 Amp copper wire with a 600 Volt rubber jacket that stays flexible in cold weather. This cord is popular for use with industrial and high-power equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, KO Centered (724)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- AC WORKS 10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets (S620W620-010)
- CONNTEK Conntek 20552, 50', 20A, Locking System Extension Cord with NEMA L5-20P/R (20552)
- Ac Works Extension Cords & Power Strips