Shop All Extension Cords
Ac Works
10ft SOOW 12/4 NEMA L14-20 20A 125/250V Generator Rubber Extension Cord
Mfr # L1420PR-010
Zoro # G710374122
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 AWG
- Voltage 125/250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # L1420PR-010
- Zoro # G710374122
- UPC # 819145020831
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 125/250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L14-20 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 5000W |
Female Connector Configuration | NEMA L14-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft L14-20 extension cord is a 20 Amp, 4-prong locking generator extension cord. The cable is an SOOW, 12/4, 20 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use in transfer switches, generators, industrial settings, and construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412141408C)
- SIEMENS IEC Control Relay, 2NO/2NC, 125VDC, 10A (3RH21221BG40)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- Ac Works Extension Cords & Power Strips