Shop All Extension Cords
Ac Works
10ft SOOW 10/4 NEMA L15-30 30A 3-Phase 250V Industrial Rubber Extension Cord
Mfr # L1530PR-010
Zoro # G810374121
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L15-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L1530PR-010
- Zoro # G810374121
- UPC # 819145023900
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L15-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Female Connector Configuration | NEMA L15-30 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft L15-30 extension cord is a 30 Amp 3-Phase, 4-prong industrial high-power locking extension cord. The cable is an SOOW 10/4, 30 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use with industrial and high-power equipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120/240V, 30A, Yellow (GFHW33115)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 100ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-100)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- VALTERRA 50A 90 DEG LED DETACH POWER CORD W/HDL, 25FT, RED, BOXED (A10-5025ED90)
- Ac Works Extension Cords