Shop All Extension Cords
Ac Works
10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord
Mfr # L630PR-010
Zoro # G810374091
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L6-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L630PR-010
- Zoro # G810374091
- UPC # 819145020862
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L6-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L6-30 |
Description
This AC WORKS brand 10ft L6-30 extension cord is popular for use with breweries, saws, plasma cutters, boiler/steamers, server racks, and industrial construction. The cord is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures. It is a NEMA L6-30 locking power cord backed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFG)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-010)
- AC WORKS 10ft 30A 125V NEMA TT-30P to NEMA L5-30R Rubber Extension Cord With Handle (TT30L530-010)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- Ac Works Extension Cords & Power Strips