Shop All Extension Cords
Ac Works
10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord
Mfr # SD515520-010
Zoro # G810916543
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-15
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SD515520-010
- Zoro # G810916543
- UPC # 819145026192
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-15 |
Jacket Material | Rubber |
Watts | 1875W |
Wire Gauge | 10 AWG |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA 5-20 |
Description
This AC WORKS brand 10ft super-duty extension cord is used with transfer switches, generators, industrial construction, and EV trickle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket and will reduce voltage drop over long distances. This rubber jacket stays flexible in cold weather. The NEMA 5-15 plug's construction is rated for both 15A and 20A, allowing you to plug this cord into both amperage outlets. When using a 20A outlet, the cord can operate at up to 20A. If using a regular 15A outlet, it will only operate at up to 15A.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Nonfusible Single Throw Safety Switch, General Duty, 120V AC, 2PST, 10 A, NEMA 1 (PSPT2RB10)
- JONARD TOOLS Cable Tie Gun (CTG-1000)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- AC WORKS 10ft SOOW 10 Gauge NEMA 6-20 20A 250V Super Duty Outdoor Rubber Extension Cord (SD620PR-010)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 25ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-025)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 100 ft, 12/3 (OC100123LT)
- Ac Works Extension Cords