Shop All Extension Cords
Ac Works
10ft SOOW 10 Gauge 20A 125 Volt NEMA 5-20 Over Kill Super Duty Rubber Extension Cord
Mfr # SD520PR-010
Zoro # G210916587
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10ft
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SD520PR-010
- Zoro # G210916587
- UPC # 819145027854
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-20 |
Watts | 2500W |
Jacket Material | Rubber |
Female Connector Configuration | NEMA 5-20 |
Wire Gauge | 10 AWG |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft super-duty extension cord is used with transfer switches, generators, industrial construction, and EV trickle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket and will reduce voltage drop over long distances. This rubber jacket stays flexible in cold weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets (S620W620-010)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- WOOD INDUSTRIES Woods 516338 Mini Plug Appliance Cord, 18 AWG Cable, 6 ft L, 10 A, 125 V, Black (0294)
- Ac Works Extension Cords & Power Strips