Shop All Extension Cords
Ac Works
10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets
Mfr # S620W620-010
Zoro # G110916519
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10ft
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # S620W620-010
- Zoro # G110916519
- UPC # 819145025225
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 6-20 |
Jacket Material | PVC |
Watts | 5000W |
Wire Gauge | 12 AWG |
Number of Female Connectors | 3 |
Female Connector Configuration | NEMA 6-20 |
Description
This AC WORKS brand NEMA 6-20 power distributor S620W620-010 is used as an indoor/outdoor multi-outlet extension cord. The cable has an anti-cold weather jacket that stays flexible in extreme temperatures. It is a NEMA 6-20P straight-blade plug to three NEMA 6-15/20R straight T-blade connectors. It has a maximum operating power of 5000W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-125-25)
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- CONNTEK Cord 3Ft I-Plug Lighted (24161-036)
- Ac Works Extension Cords & Power Strips