Shop All Extension Cords
Ac Works
10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light
Mfr # S520PR-010
Zoro # G010916602
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10ft
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # S520PR-010
- Zoro # G010916602
- UPC # 819145023153
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-20 |
Watts | 2500W |
Jacket Material | PVC |
Wire Gauge | 12 AWG |
Female Connector Configuration | NEMA 5-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand extension cord is very durable. It is 10ft long and has a NEMA 5-20P to NEMA 5-20R. The cable is an SJTW, 12/3, Indoor/Outdoor cord. The 20 Amp NEMA 5-20P is a straight-blade plug and the NEMA 5-15/20R is a straight T-blade connector with a power indicator on the end. This cable is anti-cold weather staying flexible in extreme temperatures. This product is UL listed and applicable to UL standards and requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- AC WORKS 10ft SOOW 10 Gauge NEMA 6-20 20A 250V Super Duty Outdoor Rubber Extension Cord (SD620PR-010)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets (S620W620-010)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- AC WORKS 25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord (L2130PR-025)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- Ac Works Extension Cords & Power Strips