Shop All Extension Cords
Ac Works
10ft 50A Generator Transfer Switch Power Cord With Power Indicator
Mfr # TE1450-010
Zoro # G210916631
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10ft
- Voltage 125/250V
- Color Black
- Max. Amps 50 A
- NEMA Plug Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # TE1450-010
- Zoro # G210916631
- UPC # 819145029674
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 50 A |
NEMA Plug Configuration | NEMA 14-50 |
Jacket Material | PVC |
Watts | 12500W |
Female Connector Configuration | CS6364 |
Number of Female Connectors | 1 |
Wire Gauge | 6 AWG |
Description
This AC WORKS brand generator transfer switch power cord comes in a 10ft length. It is a NEMA 14-50P to CS6364 50A cable. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is a SEOW TPE rubber insulation, 6/3+8/1, heavy-duty, anti-cold weather that stays flexible in extreme temperatures and withstands chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- RACO Locknut, 5", Steel, Non Ul (1219)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- Ac Works Extension Cords & Power Strips