Shop All Extension Cords
Ac Works
10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord
Mfr # 1030PR-010
Zoro # G410374101
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Receptacle Configuration 10-30
- NEMA Plug Configuration 10-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # 1030PR-010
- Zoro # G410374101
- UPC # 851825007411
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Width | 12 in |
Depth | 12 in |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Receptacle Configuration | 10-30 |
NEMA Plug Configuration | 10-30 |
Jacket Material | PVC |
Shape | Cord |
Description/Special Features | Nickel-Plated Pins & Terminals, Anti-Cold Weather Jacket |
Watts | 7500W |
Indoor/Outdoor | Indoor/Outdoor |
Application | 3-prong dryer extension cord |
Weight | 3 lb |
Description
This AC WORKS brand extension cord is very durable, yet flexible. It is 10ft long with a NEMA 10-30P to a NEMA 10-30R. This 3-prong dryer extension cord is heavy-duty and is used to get 220-volt power from your dryer outlet to a variety of sources. Some examples include charging your electric vehicle or relocating your dryer. The cord is flexible and durable as well as weather and water-resistant. This product is UL listed, applicable to UL standards and requirements.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC, B Curve (QO115EPD)
- AC WORKS 50ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-050)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 25ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-025)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- Ac Works Extension Cords & Power Strips