Shop All Extension Cords
Ac Works
10ft 30A 125V NEMA TT-30 RV Extension Cord With Handle
Mfr # TT30PR-010F
Zoro # G211233409
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10
- Voltage 125 V
- Max. Amps 30 A
- Jacket Color Orange
- NEMA Receptacle Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # TT30PR-010F
- Zoro # G211233409
- UPC # 810159150095
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Gauge/Conductor | 10 |
Voltage | 125 V |
Max. Amps | 30 A |
Jacket Color | Orange |
NEMA Receptacle Configuration | NEMA TT-30 |
NEMA Plug Configuration | NEMA TT-30 |
NEC Cord Designation | STW |
Jacket Material | PVC |
Watts | 3750 W |
Description
This AC WORKS brand 10ft extension cord is very durable. It is a NEMA TT-30P to a NEMA TT-30R. This 3-prong RV extension cord is heavy-duty and is used to get 125-volt power from a generator or campground power pedestal. It can be used for RVs, food trucks, and even emergency power. The cord is flexible and durable as well as weather and water-resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- POWERZONE Cord Ext Otd Or Sjtw 16/2 50Ft (OR481630)
- Ac Works Extension Cords & Power Strips