Shop All Extension Cords
Ac Works
10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End
Mfr # S620PR-010
Zoro # G710916513
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10ft
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # S620PR-010
- Zoro # G710916513
- UPC # 819145021623
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 6-20 |
Watts | 5000W |
Jacket Material | PVC |
Female Connector Configuration | NEMA 6-20 |
Wire Gauge | 12 AWG |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft NEMA 6-20 extension cord is used as an indoor/outdoor extension cord. The cable contains an anti-cold weather jacket that stays flexible in extreme temperatures. It is a NEMA 6-20P straight-blade plug to NEMA 6-15/20R straight T-blade connector with a power indicator light.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- QUICKCABLE Primary Wire, 18 Gauge, Blue, 100ft. (230206-100)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- AC WORKS 25ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-025)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 10ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-010)
- Ac Works Extension Cords