Shop All Extension Cords
Ac Works
100ft SOOW 8 Gauge NEMA L5-30 30A 125V Super Duty Outdoor Rubber Extension Cord
Mfr # SDL530PR-100
Zoro # G010916527
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L5-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SDL530PR-100
- Zoro # G010916527
- UPC # 819145026154
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 100ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L5-30 |
Jacket Material | Rubber |
Watts | 7500W |
Wire Gauge | 8 AWG |
Female Connector Configuration | NEMA L5-30 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 100ft super-duty extension cord is popular for use with utility companies, emergency power, electric vehicle charging, RVs, and food trucks. The cable is an SOOW, 8/3, 40 Amp copper wire with a 600 Volt rubber jacket, and reduces voltage drop over long distances. The jacket is anti-cold weather staying flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100 (FZ512735)
- Ac Works Extension Cords