Shop All Extension Cords
Ac Works
100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord
Mfr # L620PR-100
Zoro # G410374132
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 AWG
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L620PR-100
- Zoro # G410374132
- UPC # 819145020930
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 100ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L6-20 |
NEC Cord Designation | SOOW |
Watts | 5000W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L6-20 |
Description
This AC WORKS brand 100ft L6-20 extension cord is popular for use with pool filters, table saws, power tools, IT servers/PDUs, and industrial construction. The cable is an SOOW, 12/3, 20 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible and extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 10ft SOOW 10/4 NEMA L15-30 30A 3-Phase 250V Industrial Rubber Extension Cord (L1530PR-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- Ac Works Extension Cords