Shop All Extension Cords
Ac Works
100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord
Mfr # L630PR-100
Zoro # G310374119
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L6-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L630PR-100
- Zoro # G310374119
- UPC # 819145020893
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 100ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L6-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Female Connector Configuration | NEMA l6-30 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 100ft L6-30 extension cord is popular for use with breweries, saws, plasma cutters, boiler/steamers, server racks, and industrial construction. The cord is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures. It is a NEMA L6-30 locking power cord.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- HALEX 34Serv Entrance Elbow (59507)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- Ac Works Extension Cords