Shop All Sectionals
Ac Pacific
AC Pacific SAMARA-3PC-SECTIONAL Samara 3- Sectional with 4 Recliners & Storage Console
Mfr # SAMARA-3PC-SECTIONAL
Zoro # G003755829
product price: $2,467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,467.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Pacific
- MFR # SAMARA-3PC-SECTIONAL
- Zoro # G003755829
- Country of Origin China
- Category Sectionals
Description
Whatever you need, the samara sectional has it, and more. A dark brown, super soft leather like fabric covers double back cushioning and scooped seats for the last word in comfort. The samara is a large sectional comprised of a dual manual reclining sofa and loveseat combined with a large corner wedge. The sofa includes a drop down table with cup holders while the loveseat includes a center storage console with 2 built in convenient cup holders.
Features- Stylish and functional sectional for the family Covered in a super soft, durable and easy to clean leather-feeling fabric
- Seats 6 people comfortably
- Sectional includes a functional drop down table and center storage console with 2 built in convenient cup holders
- 3 Pieces Set
- 4 recliners that smoothly move you into your favorite relaxing position, each independent of the other's motions
- Color: Dark Brown
- Material: Leather Match , Steel
- Collection: Samara
- Assembly Required: Yes
- Sofa Dimension: 40" H x 85" W x 39" D
- Loveseat Dimension: 40" H x 75" W x 39" D
- Corner Wedge Dimension: 40" H x 66" W x 39" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- Ac Pacific Sectionals