Shop All Sectionals
Ac Pacific
AC Pacific SAMARA-2PC-SET Samara 2 Piece Reclining Sofa & Loveseat with Storage Console Set
Mfr # SAMARA-2PC-SET
Zoro # G103954252
product price: $2,718.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,718.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Pacific
- MFR # SAMARA-2PC-SET
- Zoro # G103954252
- Country of Origin China
- Category Sectionals
Description
Whatever you need, the Samara family seating group has it, and more. A dark brown, super soft leather like fabric covers double back cushioning and scooped seats for the last word in comfort. The samara is a large set comprised of a dual manual reclining sofa and loveseat. The sofa includes a drop down table with cup holders while the loveseat includes a center storage console with 2 built in convenient cup holders.
Features- Stylish and functional family seating Covered in a super soft, durable and easy to clean leather-feeling fabric
- Seats 5 people comfortably
- Sectional includes a functional drop down table and center storage console with 2 built in convenient cup holders
- 2 Pieces Set
- 4 recliners that smoothly move you into your favorite relaxing position, each independent of the other's motions
- Color: Dark Brown
- Material: Leather Match , Steel
- Collection: Samara
- Assembly Required: Yes
- Sofa Dimension: 40" H x 80" W x 37" D
- Loveseat Dimension: 40" H x 75" W x 39" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- BAXTON STUDIO Mistral Brown 6-Piece Sectional with Recliners Corner Lounge Suite (129-7128)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- Ac Pacific Sectionals