Shop All Bedspreads and Comforters
Ac Pacific
AC Pacific COMFORT-DG-K 104 x 88 in. California & Eastern King Size Comforter Duvet Insert - Gray
Mfr # COMFORT-DG-K
Zoro # G603679372
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Pacific
- MFR # COMFORT-DG-K
- Zoro # G603679372
- Country of Origin China
- Category Bedspreads and Comforters
Description
Brighten up any bedroom while staying warm and comfortable all year long with this down alternative comforter. The neutral-colored cover compliments the decor of any room. The polyester down alternative fill has been designed to be light enough in the summertime while providing warmth in the cooler seasons.
Specifications- Color: Gray
- Material: 100% Microfiber
- Size: California & Eastern King Size, 104" x 88"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- KESSEBOHMER LeMANS SOFT CLOSE RIGHT SWING, Pair (2346417930)
- KATHY IRELAND Microfiber Feather Down White Comforter, Year Round Warmth, King (KI035323)
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- HASTINGS HOME Hastings Home 3 PC Nautical Quilt Set (Full-Queen) (395805UME)
- IMPRESSIONS 300 Twin Duvet Cover Set- Egyptian Cotton Solid - Grey (300TWDC SLGR)
- KATHY IRELAND 1000 TC Cotton Blend Swiss Dot Down Fiber Comforter, White, Full/Queen (KI021243)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Smoke Blue, Twin (123634)
- Ac Pacific Bedspreads and Comforters