AC Pacific ALOE-8-KM 8 in. California King Size Aloe Vera Fabric Memory Foam Mattress
Mfr # ALOE-8-KM
Zoro # G903980406
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Pacific
- MFR # ALOE-8-KM
- Zoro # G903980406
- UPC # 756519674637
- Country of Origin China
- Category Mattress Covers and Pads
Description
The awareness of health and hygiene has increased the demand for antimicrobial textiles. We have infused Aloe Vera Extract into 8 inch Contouring Memory Foam mattress cover. Aloe Vera protects and rejuvenates skin as well as offering anti-bacterial and anti-fungal properties. Infusing our cover with Aloe Vera creates a cleaner-softer sleeping surface. The 8 Inch Memory Foam Mattress provides contouring comfort with a memory foam layer that supports the natural shape of your body promoting proper circulation and spinal alignment. The top layer is designed with 1" of quality 3 lbs memory foam. This layer is followed by 2" of comfort-support foam. The last layer, the base layer, is constructed with 5 inches of High Density Foam for bottom reinforcement. All of our flexible foams have been independently laboratory tested and certified by CertiPUR-US to meet voluntary standards for content, emissions and durability.
Features- Covered in a luxurious aloe vera extract treated stretch knit fabric
- Material: Polyester/Polyurethane Foam
- Thickness: 8"
- Size: California King Size
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- CLEANREST Mattress Encasement, Twin 39x75x7-15 (845168015455)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- Ac Pacific Mattress Covers and Pads