AC Pacific ALOE-6-FM 6 in. Full Size Memory Foam Mattress in Soft Aloe Vera Cover
Mfr # ALOE-6-FM
Zoro # G803980322
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Pacific
- MFR # ALOE-6-FM
- Zoro # G803980322
- UPC # 756519680980
- Country of Origin China
- Category Mattress Covers and Pads
Description
The awareness of health and hygiene has increased the demand for antimicrobial textiles. We have infused Aloe Vera Extract into 6 inch Contouring Memory Foam mattress cover. Aloe Vera protects and rejuvenates skin as well as offering anti-bacterial and anti-fungal properties. Infusing our cover with Aloe Vera creates a cleaner-softer sleeping surface. The 6 Inch Memory Foam Mattress provides contouring comfort with a memory foam layer that supports the natural shape of your body promoting proper circulation and spinal alignment. The top layer is designed with 1" of quality 3 lbs memory foam. The bottom layer, the base layer, is constructed with 5 inches of High Density Foam for bottom reinforcement. All of our flexible foams have been independently laboratory tested and certified by CertiPUR-US to meet voluntary standards for content, emissions and durability.
Features- Covered in a luxurious aloe vera extract treated stretch knit fabric
- Material: Polyester/Polyurethane Foam
- Thickness: 6"
- Size: Full Size
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- ZORO SELECT Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- SUNFLOWER Sunflower FB-60Q White Feather Bed Down & Feather Mattress Topper - Queen; 60 x 80 in. (FB-60Q)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- HASTINGS HOME Hastings Home Zippered Mattress Protector, Bed Bugs and Dust Mite Cover, Hypoallergenic, (Queen) (442532ZMH)
- BEAP CO Beap Co 10004-4 Disposable Bed Bug Mattress Trap - Pack of 4 (10004-4)
- Ac Pacific Mattress Covers and Pads