Shop All Bar Height Stools
Ac Pacific
AC Pacific ACBS02-30-SMB 30 in. Costal Metal Barstool with Bucket Back - Distressed Black; Set of 2
Mfr # ACBS02-30-SMB
Zoro # G603873183
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Pacific
- MFR # ACBS02-30-SMB
- Zoro # G603873183
- UPC # 756519675283
- Country of Origin China
- Category Bar Height Stools
Description
This barstool is crafted with industrial charm in mind. Strong, metal peg shaped legs make for a durable choice in bar seating. Sleek and simple, this barstool will be a great addition to any home.
Features- Made of metal and with a streamlined profile
- You can keep things simple but classy
- Simple and built to last, 4 metal peg-shaped legs
- Lightweight, arrange your space with these stools
- Modern seating for the perfect eating and socializng atmosphere
- Set of 2
- Color: Distressed Black
- Material: Solid Wood Metal
- Seat Height: 30"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- FLASH FURNITURE Wood Stool, Dark Cherry, 30" (TA-355530-DC-GG)
- LUMISOURCE Cassis Adjustable Swivel Barstool in Walnut And Cream Faux Leather (BS-CASS WL+CR)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE Brown Vinyl Barstool (2-DS-815-BRN-GG)
- LUMISOURCE Serena Barstool in Walnut and Grey (BS-SER WL+GY)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- SAFCO Stool, No Backrest, 29", Color: Silver (6606SL)
- Ac Pacific Bar Height Stools