Shop All AC & Refrigeration Accessories
Ac Guard
A/C Security Cage, 3 Way Adj
Mfr # ACGUB
Zoro # G3182006
original price:
$422.99
8% off
new price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 guage Steel
- Description .1 in tubing size, H Adjustable 34 to 59 In, W x D Adjustable 30 to 51 In
- Accessory Type A/C Condenser Security Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Guard
- MFR # ACGUB
- Zoro # G3182006
- UPC # 0852056004019
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Type | 16 guage Steel |
Item | A/C Condenser Security Cage |
Description | .1 in tubing size, H Adjustable 34 to 59 In, W x D Adjustable 30 to 51 In |
Accessory Type | A/C Condenser Security Cage |
Description
The ACGU A/C Security Cage is a secure way to protect your condenser. It's made from heavy duty 16 guage steel and tubing that measures.1 inches in diameter. This A/C security cage has an adjustable height of 34 to 59 inches, and width of 30 to 51 inches. The front plate features a clear acrylic window for easy viewing of the unit's condition. Protect your condenser from theft with the ACGU A/C Security Cage today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 1/4 in. 2Pole # Swtch; 70Op 90Cl (9013GHG2J26X)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.10H)
- DAYTON Whole House Fan, 30 In, 115 Volt (1LXN7)
- MASTERCOOL FILTER (ME69500-DR)
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- NU-CALGON Refrigeration Oil, 1 qt (4319-14)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- 3M Defoamer, 1 Gal. Container (DEFOAMER)
- BELL & GOSSETT 118154 Circulator Oil Lube 2.5 (118154)
- SUPCO Vacuum Gauge, Digital, 0 to 19000 Microns (VG640D)
- NU-CALGON Internal Coil Flushing Agent, Liquid, 2 lb (4300-11)
- Ac Guard AC & Refrigeration Accessories