Shop All High Performance Carbide End Mills
Ac Drills
HP End Mill Ch, 3FL, 3/4" dia., RAD/0.090
Mfr # V3R7500053
Zoro # G6370030
Sold in multiples of 2 for $365.98
Free Shipping & Returns
$365.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V3R7500053
- Zoro # G6370030
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Item | HP End Mill Ch,3FL,3/4" dia.,RAD/0.090 |
Description
HP End Mill Ch,3FL,3/4 In. dia.,RAD/0.090
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- BON TOOL Bon 82-555 T Bar Coating Applicator, Heavyweight 24" (82-555)
- OSG Screw Machine Drill Bit, 13.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691330)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-300-010)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x1-1/2x4x0.09CR (C60593)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/8"x5/8"x3"x6" (C61912)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax6L in (54593)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- Ac Drills High Performance Carbide End Mills