Shop All High Performance Carbide End Mills
Ac Drills
HP End Mill Ch, 3FL, 3/4" dia., RAD/0.045
Mfr # V3R7500154
Zoro # G6370119
Sold in multiples of 2 for $433.98
Free Shipping & Returns
$433.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V3R7500154
- Zoro # G6370119
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Item | HP End Mill Ch,3FL,3/4" dia.,RAD/0.045 |
Description
HP End Mill Ch,3FL,3/4 In. dia.,RAD/0.045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO DS 200 Plus 8" Bench Grinder (604200420)
- HOUGEN Copperhead Carbide Cutter Kit 13/16, 15/16, 1-1/16 in. 1 in. DOC (18985-1)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38358)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- Ac Drills High Performance Carbide End Mills