Shop All High Performance Carbide End Mills
Ac Drills
HP End Mill Ch, 3FL, 1" dia., RAD/0.090
Mfr # V3R1000054
Zoro # G6370137
product price: $289.99
/ea
Sold in multiples of 2 for $579.98
Free Shipping & Returns
$579.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V3R1000054
- Zoro # G6370137
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Item | HP End Mill Ch,3FL,1" dia.,RAD/0.090 |
Description
HP End Mill Ch,3FL,1 In. dia.,RAD/0.090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- RIDGID Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (E-5112)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-005K)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16"x5/16"x1-1/4"x3"x0.02CR (C60026)
- Ac Drills End Mills