Shop All High Performance Carbide End Mills
Ac Drills
HP End Mill Ch, 3FL, 1" dia., RAD/0.030
Mfr # V3R1000054
Zoro # G6370091
Sold in multiples of 2 for $579.98
Free Shipping & Returns
$579.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V3R1000054
- Zoro # G6370091
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Item | HP End Mill Ch,3FL,1" dia.,RAD/0.030 |
Description
HP End Mill Ch,3FL,1 In. dia.,RAD/0.030
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- DYNAMIC Tools 9 Piece Metric Extra Long Hex Key Set, 1.5mm - 10mm (D043210)
- TITAN RATCHET REPAIR KIT 1/4" (TL11368)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 (C80571)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-010K)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- Ac Drills End Mills