Shop All Jobber Length Drill Bits
Ac Drills
Form Tool Osi Body 3 fl. Carbide
Mfr # 433T-03-0005-08
Zoro # G7293957
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #25
- Coolant Fed Coolant Through
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # 433T-03-0005-08
- Zoro # G7293957
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #25 |
Details
Item | Form Tool |
Coolant Fed | Coolant Through |
Measurement System | Wire |
Description
Form Tool, Drill Bit Size #25, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- WERA 1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish (05003692001)
- SUNEX Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case (9726)
- WESTWARD C HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLV9)
- WESTWARD I 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-F (54105)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2953)
- NACHI Jobber Length HSS TiN Coated Drill - 5/64in (1143985)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.00mm (C70115)
- Ac Drills Jobber Length Drill Bits