Shop All Carbide End Mills
Ac Drills
End Mill, STU, RD, 45Hx, 5FL, 1" dia. T Ctd
Mfr # S85730 - 250
Zoro # G6364537
product price: $264.99
/ea
Sold in multiples of 2 for $529.98
Free Shipping & Returns
$529.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # S85730 - 250
- Zoro # G6364537
- Country of Origin United States
- Category Carbide End Mills
Details
Item | End Mill,STU,RD,45Hx,5FL,1" dia. T Ctd |
Description
End Mill,STU,RD,45Hx,5FL,1 In. dia. T Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR 7In Aluminum Crevice Tool (1400A04)
- KO-KEN Socket 5.5mm 6 Point 14mm Z-series 1/4 Sq. Drive (2400MZ-5.5)
- NOVA Pin Jaws (JSPIN)
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-030X)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated (5524068)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- Ac Drills Carbide End Mills