Shop All Carbide End Mills
Ac Drills
End Mill, STU, RD, 45Hx, 5FL, 1" dia. T Ctd
Mfr # S85730 - 125
Zoro # G6364543
Sold in multiples of 2 for $495.98
Free Shipping & Returns
$495.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # S85730 - 125
- Zoro # G6364543
- Country of Origin United States
- Category Carbide End Mills
Details
Item | End Mill,STU,RD,45Hx,5FL,1" dia. T Ctd |
Description
End Mill,STU,RD,45Hx,5FL,1 In. dia. T Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- C.K TOOLS 495003 Cable Adjustable Tie Gun For Tie Widths 0.094, 0.189" (495003)
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02X)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04X)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0603-4)
- Ac Drills Carbide End Mills