Shop All Carbide End Mills
Ac Drills
End Mill, STU, RD, 45Hx, 5FL, 1" dia. T Ctd
Mfr # S85730 - 090
Zoro # G6364500
product price: $247.99
/ea
Sold in multiples of 2 for $495.98
Free Shipping & Returns
$495.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # S85730 - 090
- Zoro # G6364500
- Country of Origin United States
- Category Carbide End Mills
Details
Item | End Mill,STU,RD,45Hx,5FL,1" dia. T Ctd |
Description
End Mill,STU,RD,45Hx,5FL,1 In. dia. T Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- DEWALT ToughSystem 2.0 Deep Compact Tool Box, Plastic, Black/Yellow, 15-1/2 in W x 10 in D x 13-3/4 in H (DWST08035)
- 3M Oil Quality Test Strips, 40 strips/bottle (1004)
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- ADDER Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2" (18868)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 11/16 (27113)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- Ac Drills Carbide End Mills