Shop All High Performance Carbide End Mills
Ac Drills
Drill, HP, End Mill, SQ4FL, 1" dia.
Mfr # V41000105
Zoro # G6366040
product price: $382.99
/ea
Sold in multiples of 2 for $765.98
Free Shipping & Returns
$765.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V41000105
- Zoro # G6366040
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,HP,End Mill,SQ4FL,1" dia. |
Description
Drill,HP,End Mill,SQ4FL,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 20 oz. Inage Solid Brass Cylindrical Blunt Point SAE Plumb Bob (590GN)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1/2x2 (C61846)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-093-010)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/8 (38346)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-150-010)
- Ac Drills High Performance Carbide End Mills