Shop All High Performance Carbide End Mills
Ac Drills
Drill, HP, End Mill, SQ4FL, 1" dia.
Mfr # V41000054
Zoro # G6366031
product price: $319.99
/ea
Sold in multiples of 2 for $639.98
Free Shipping & Returns
$639.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V41000054
- Zoro # G6366031
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,HP,End Mill,SQ4FL,1" dia. |
Description
Drill,HP,End Mill,SQ4FL,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Bossing Mallet, High Impact, Nylon, 3" dia. (WFBOSSMAL)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- STAHLWILLE TOOLS Double ended ring Wrench Size 20 x 22 mm L.300 mm (41042022)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-075-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-200-002)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-500011)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- Ac Drills High Performance Carbide End Mills