Shop All High Performance Carbide End Mills
Ac Drills
Drill, HP, End Mill, B, 4FL, 1/8" dia.
Mfr # V4B12500515
Zoro # G6367477
Sold in multiples of 10 for $202.50
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V4B12500515
- Zoro # G6367477
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,HP,End Mill,B,4FL,1/8" dia. |
Description
Drill,HP,End Mill,B,4FL,1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Chrome, 6" (13406A)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- METABO Portable Beveling Machine, 4mm Size (KFM 9-3 RF)
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 3/8x3/8x2-1/2x6 (C60491)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/8"x3/8"x3/8"x3" (C60172)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- MELIN TOOL CO Carbide HP End Mill, 8mm x 32mm, Milling Dia.: 8 mm (VXMG4T-M8M8-R0.5L)
- Ac Drills End Mills