Shop All High Performance Carbide End Mills
Ac Drills
Drill, HP, End Mill, B, 4FL, 1" dia.
Mfr # V4B1000105
Zoro # G6367903
product price: $491.99
/ea
Sold in multiples of 2 for $983.98
Free Shipping & Returns
$983.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V4B1000105
- Zoro # G6367903
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,HP,End Mill,B,4FL,1" dia. |
Description
Drill,HP,End Mill,B,4FL,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09)
- DAYTON Press, Arbor, 3 Ton (1UH14)
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- OSG Carbide End Mill, 404, 5/64 D, 1/4 Cut L (404-0781)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 1/4x1/4x3/4x2-1/2 (C61671)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 3/8inDia, Graphite (99633)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- M.A. FORD Twister Hpd Solid Hp Drill 5X, 6.60Mm (HPDSR 0660A)
- Ac Drills End Mills