Shop All High Performance Carbide End Mills
Ac Drills
Drill, End Mill, 4FL, 5/8" dia., Rad .060mm
Mfr # V4R6250205-060
Zoro # G6367002
Sold in multiples of 2 for $415.98
Free Shipping & Returns
$415.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V4R6250205-060
- Zoro # G6367002
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,End Mill,4FL,5/8" dia.,Rad .060mm |
Description
Drill,End Mill,4FL,5/8 In. dia.,Rad .060mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- EAZYPOWER Chuck Key Holder (88151/B)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-200-005)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4" (AXMG45-1616-L5)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- Ac Drills End Mills