Shop All High Performance Carbide End Mills
Ac Drills
Drill, End Mill, 4FL, 1" dia., Rad .090mm
Mfr # V4R1000105-090
Zoro # G6367282
product price: $448.99
/ea
Sold in multiples of 2 for $897.98
Free Shipping & Returns
$897.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V4R1000105-090
- Zoro # G6367282
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,End Mill,4FL,1" dia.,Rad .090mm |
Description
Drill,End Mill,4FL,1 In. dia.,Rad .090mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ASTRO PNEUMATIC ONYX 3/8in Palm Impact Wrench - 445ft/lb (1831)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- OSG Carbide End Mill, HP441, 3.0mm D, 39mm Cut (HP441-1181)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- FULLERTON TOOL 2-Flute - 45° Helix - 3825 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38200)
- OSG Carbide End Mill, VG441, 1 D, 4 Cut L (VG441-1004)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- Ac Drills High Performance Carbide End Mills