Shop All High Performance Carbide End Mills
Ac Drills
Drill, End Mill, 4FL, 1" dia., Rad .060mm
Mfr # V4R1000105-060
Zoro # G6367343
product price: $448.99
/ea
Sold in multiples of 2 for $897.98
Free Shipping & Returns
$897.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V4R1000105-060
- Zoro # G6367343
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,End Mill,4FL,1" dia.,Rad .060mm |
Description
Drill,End Mill,4FL,1 In. dia.,Rad .060mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (251951)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-005)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR (C80572)
- Ac Drills High Performance Carbide End Mills