Shop All High Performance Carbide End Mills
Ac Drills
Drill, End Mill, 4FL, 1" dia., Rad .045mm
Mfr # V4R1000207-045
Zoro # G6367468
Sold in multiples of 2 for $915.98
Free Shipping & Returns
$915.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V4R1000207-045
- Zoro # G6367468
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,End Mill,4FL,1" dia.,Rad .045mm |
Description
Drill,End Mill,4FL,1 In. dia.,Rad .045mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- KO-KEN Socket 14mm 6 Point 60mm Thin walled 1/2 Sq. Drive (14301X-14)
- TUNGALOY Milling Insert AVGT060304PBER-MJ A, PK10 (6750615)
- URREA 3/8"drive, 3/4 in, 6 point SAE deep socket. (5024H)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-150-002K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-035-150-010)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/4x1/4x1-1/4x3 (C60483)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- Ac Drills High Performance Carbide End Mills