Shop All High Performance Carbide End Mills
Ac Drills
Drill, End Mill, 4FL, 1" dia., Rad .030mm
Mfr # V4R1000105-030
Zoro # G6367291
product price: $471.99
/ea
Sold in multiples of 2 for $943.98
Free Shipping & Returns
$943.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # V4R1000105-030
- Zoro # G6367291
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,End Mill,4FL,1" dia.,Rad .030mm |
Description
Drill,End Mill,4FL,1 In. dia.,Rad .030mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0256)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/8"x3/8"x3/4"x3-1/2" (C80285)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR (C60080)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- Ac Drills End Mills