Shop All High Performance Carbide End Mills
Ac Drills
Drill, End Mill, 4FL, 1" dia., Rad .030mm
Mfr # V4R1000054-030
Zoro # G6367319
Sold in multiples of 2 for $697.98
Free Shipping & Returns
$697.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # V4R1000054-030
- Zoro # G6367319
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Item | Drill,End Mill,4FL,1" dia.,Rad .030mm |
Description
Drill,End Mill,4FL,1 In. dia.,Rad .030mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/4x6 in. (68674)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped Glass & Tile Drill Bit (DWDGD-SET)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825004A)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 1.5Mm (17905900A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- Ac Drills High Performance Carbide End Mills