Shop All Jobber Length Drill Bits
Ac Drills
Dr .257 Sol Crb 2f d/e New
Mfr # 810C-03-0001-12
Zoro # G0070616
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #37
- Coolant Fed Coolant Through
- Coolant Through Yes
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # 810C-03-0001-12
- Zoro # G0070616
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #37 |
Details
Drill Bit Grouping | Drill Bit |
Item | Solid Carbide Drill |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Measurement System | Wire |
Description
Solid Carbide Drill, Drill Bit Size #37, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-176 Finish Trowel, Square, Blue Steel, 12 X 4, Wood (66-176)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN615.3-M12-K Ball Plunger (12NAC2/K)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (D/AP29/64)
- KODIAK CUTTING TOOLS #29 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409690)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/16 (C10624)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/8 (C69343)
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 10.00mm (45343)
- Ac Drills Jobber Length Drill Bits