Shop All Coolant Fed Drill Bits
Ac Drills
Dr .216 Crb Coolant Fed Tialn New
Mfr # .216" COOLANT FEED DRI
Zoro # G7293948
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #13
- Measurement System Wire
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # .216" COOLANT FEED DRI
- Zoro # G7293948
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #13 |
Details
Measurement System | Wire |
Item | Coolant Fed Drill |
Coolant Fed | Coolant Through |
Description
Coolant Fed Drill, Drill Bit Size #13, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HAMMER DEADBLOW 8oz (TL63008)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- MAYHEW OLD CHISEL 8 (MAY31973)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.100A1-WJ30ET)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- Ac Drills Drill Bits