Shop All Jobber Length Drill Bits
Ac Drills
Dr .183 New Step Drill Dbl-Sided
Mfr # 810C-03-0002-08
Zoro # G7294133
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #24
- Coolant Fed Coolant Through
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Drills
- MFR # 810C-03-0002-08
- Zoro # G7294133
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #24 |
Details
Item | Step Drill |
Coolant Fed | Coolant Through |
Measurement System | Wire |
Description
Step Drill, Drill Bit Size #24, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED HNGD CUTR WHL - STL & IRON 03507 (HSI6-8)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- GEDORE Distance Module, 475 x 77 x 40mm (1500 ED-70 K)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.50mm (C74014)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #43 (C18096)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 17/32 (49734)
- Ac Drills Drill Bits