Shop All Jobber Length Drill Bits
Ac Drills
Dr .180 Step Drill Dbl-Sided 2fl Solid C
Mfr # 810C-03-0001-8A
Zoro # G7293975
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #3
- Coolant Fed Coolant Through
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # 810C-03-0001-8A
- Zoro # G7293975
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #3 |
Details
Item | Solid Carbide Drill |
Coolant Fed | Coolant Through |
Measurement System | Wire |
Description
Solid Carbide Drill, Drill Bit Size #3, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- BIG HORN 30 Micron Dust Filter Bag for DC1000 (OB101) (11760)
- GRAY TOOLS 24" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73324)
- GREENLEE 3/4" Hole Saw (645-3/4)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- ROCKY MOUNTAIN TWIST Rmt 118 Hss Jobber Drill E, 12PK (95001704)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- IRWIN ROTARY BIT-SSF 1/8""X3"" (5026000)
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #52 (44122)
- Ac Drills Drill Bits